Overview
Mfr description
NPL-35T LO PIL BLK
- With Seal Flinger
- Channeling Grease (5% of Cavity) Grease
Specifications
- Mounting Type2-Bolt Base
- Bore TypeStraight
- Bore Diameter2-3/16 in
- Bolt Center To Center Length6.5000 to 7.0000 in
- Base To Bore Centerline2.4375 in
- Duty TypeStandard Duty
- Locking DeviceConcentric Collar
- Seal TypeCut Down Felt Seal
- Housing MaterialCast Iron
- Expansion TypeNon-Expansion Bearing (Fixed)
- Overall Height4.9375 in
- Overall Length8.6250 in
- Base Width2.3750 in
- Overall Width2.2500 in
- Bolt Size.6250 in
- Seal MaterialFelt
- Lubrication TypeLubrication Fitting
- SeriesNPL
- Replacement Bearing2-23T LO
- UPC_NO662461321799
- Manufacturer Catalog Number714126
- CAD Drawing
- Weight10.2 lbs
- Features & Benefits• With Seal Flinger • Channeling Grease (5% of Cavity) Grease
- Locking TypeConcentric Collar
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data