Motion
SC-11 HI

SEALMASTER
SC-11 HI

Ball Bearing Cartridge - 11/16 in Bore , 2-11/16 in OD, 7/8 in Housing Width, Cast Iron, Set Screw
MI ITEM #02563408
MFR #SC-11 HI
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
SC-11 HI

Ball Bearing Cartridge - 11/16 in Bore , 2-11/16 in OD, 7/8 in Housing Width, Cast Iron, Set Screw
MI ITEM #02563408
MFR #SC-11 HI

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SC-11 HI CYL CTDG

Specifications

  • Bore Diameter
  • Outside Diameter
  • Housing Width
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion
  • Inner Ring Width
  • Finish Coating
    Uncoated
  • Operating Temperature Range
    -20 to +220 °F
  • Radial Dynamic Load Capacity
    2611 lbf
  • Radial Static Load Capacity
    1444 lbf
  • Max Rpm
    7300 rpm
  • Seal Type
    Felt
  • Lubrication Type
    Lubrication Fitting
  • Bearing Material
    Chrome Steel
  • Series
    SC
  • Manufacturer Upc Number
    662461296370
  • UPC_NO
    662461296370
  • Weight
    1.10 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text