Overview
Mfr description
SC-16 HT CYL CTDG
- Powder coated epoxy cast iron cylindrical O.D. housing with extended inner ring bearings
- Zone hardened inner ring with 120° spacing setscrew with diamond faceted setscrews
- High temperature felt labyrinth seal and flinger for dry & dusty environment
- Increased internal clearance and high temperature grease
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
Specifications
- Bore Diameter
- Outside Diameter
- Bore TypeCylindrical
- Housing Width
- Overall Width1.4380 in
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Duty TypeStandard Duty
- Housing TypeCartridge, Cylindrical
- Expansion TypeNon-Expansion Bearing (Fixed)
- Inner Ring Width
- Cage MaterialPPS
- Finish CoatingBlack Oxide Coated
- Operating Temperature RangeMax 400 °F
- Radial Dynamic Load Capacity2801 lbs
- Housing ConstructionOne Piece
- Radial Static Load Capacity1651 lbs
- Max Rpm2750 rpm
- Seal TypeFelt Labyrinth Seal
- Lubrication TypeLubrication Fitting
- Bearing Material52100 Bearing Steel, Black Oxided
- SeriesSC
- Insert Material52100 Bearing Steel, Black Oxided
- LubricationLithium Complex NLGI 2 Grease
- Manufacturer Catalog NumberSC-16 HT
- Replacement Bearing2-1 HT
- Manufacturer Upc Number662461314722
- UPC_NO662461314722
- Manufacturer Product Page
- Weight1.90 lbs
- CAD Drawing
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data