Motion
SF-16T
Flange-Mount Ball Bearing Unit - 1 in Bore, 4-Bolt Flange, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Felt Labyrinth Seal
Mi Item #02563434
MFR #SF-16T
Price$1,117.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 1 in Bore, 4-Bolt Flange, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Felt Labyrinth Seal
Mi Item #02563434
MFR #SF-16T

Mfr description
SF-16T DRT FLG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,117.49/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    2.7500 in
  • Bolt Hole Spacing
    2.7500 in
  • Bolt Size
    7/16 in
  • Bore Diameter  
    1 in
  • Housing Width
    3.7500 in
  • Length Through Bore
    1.4800 in
  • Misalignment Angle
    Static Only - ±2.0 °
  • Overall Height  
    1.5480 in
  • Overall Length
    3.7500 in
  • Overall Length Diameter  
    3.7500 in
  • Overall Width
    3.7500 in
  • Weight
    2.3 lbs

Details

  • Bearing Number
    2-1T
  • Bearing Type
    Ball
  • Bore Type
    Straight
  • Coating
    Powder Coated
  • Color
    Black
  • Description
    Sealmaster Mounted Cast Iron Four Bolt Flange Ball Bearing - 52100 Bearing Steel, Black Oxided - Concentric Lock - SF-16T
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    2801 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Black Oxide, Powder Coated
  • Flange Mounting Type
    4-Bolt Flange
  • Harmonization Code
    8483.20.4040
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron
  • Housing Type
    4-Bolt Flange
  • Locking Device
    Concentric Collar
  • Lubricant
    Lithium Complex NLGI 2 Grease
  • Manufacturer Upc Number
    662461385081
  • Max Operating Temperature
    220 °F
  • Max Rpm
    9000 rpm
  • Maximum Speed
    9000 rpm
  • Mounting Type
    4-Bolt Flange
  • Number Of Mounting Holes
    4
  • Operating Temperature Range
    -20 to 220 °F
  • Product Type
    Flange-Mount Ball Bearing Units
  • Relubricatable
    Yes
  • Retainer Type
    Land Riding Retainer
  • Seal Type
    Felt Labyrinth
  • Self Aligning
    Yes
  • Series
    SF-T
  • Static Load Capacity
    1651 lbf
  • Type Of Bearing
    Ball
  • UPC_NO
    662461385081
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)