Specifications
Dimensions
- Bolt Center To Center Length3.6250 in
- Bolt Hole Spacing3.6250 in
- Bolt Size0.5000 in
- Bore Diameter1-7/16 in
- Housing Width4.6250 in
- Inner Ring Width1.8590 in
- Length Through Bore1.8590 in
- Misalignment AngleStatic Only - ±2.0 °
- Overall Height1.7500 in
- Overall Length4.6250 in
- Overall Length Diameter4.6250 in
- Overall Width4.6250 in
- Weight4.1 lbs
Details
- Bearing Material52100 Bearing Steel, Black Oxided
- Bearing Number2-17 DRT
- Bearing TypeBall
- Bore TypeStraight
- CAD Drawing
- CoatingPowder Coated
- ColorGray
- DescriptionSealmaster Mounted Cast Iron Four Bolt Flange Ball Bearing - 52100 Bearing Steel, Black Oxided - Setscrew Lock - High Contamination - SF-23 DRT
- Duty TypeStandard Duty
- Dynamic Load Capacity5782 lbf
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingGray
- Flange Mounting Type4-Bolt Flange
- Harmonization Code8483.20.4040
- Housing ConstructionOne Piece
- Housing MaterialCast Iron
- Housing Type4-Bolt Flange
- Locking DeviceSet Screw
- LubricantLithium Complex NLGI 2 Grease - 100% Fill
- Lubrication TypeLithium Complex NLGI 2 Grease - 100% Fill
- Manufacturer Catalog NumberSF-23 DRT
- Manufacturer Product Page
- Manufacturer Upc Number662461328347
- Max Operating Temperature220 °F
- Max Rpm450 rpm
- Maximum Speed450 rpm
- Mounting Type4-Bolt Flange
- Number Of Mounting Holes4
- Operating Temperature Range-20° to 220 °F
- Product TypeFlange-Mount Ball Bearing Units
- Radial Dynamic Load Capacity5782 lbf
- Radial Static Load Capacity3493 lbf
- RelubricatableYes
- Replacement Bearing2-17 DRT
- Retainer TypeLand Riding Retainer
- Seal TypeHeavy Duty Multi-Lip contact seal
- Self AligningYes
- SeriesSF
- Static Load Capacity3493 lbf
- Type Of BearingBall
- UPC_NO662461328347
Overview
Mfr description
SF-23 DRT FLG
- Powder coated epoxy cast iron housing with extended inner ring bearings
- Zone hardened inner ring with 120° spacing setscrew with diamond faceted setscrews
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation