Specifications
Dimensions
- Bolt Center To Center Length4.0000 in
- Bore Diameter1-1/2 in
- Length Through Bore2-1/64 in
- Overall Length Diameter5.1250 in
- Weight5.5 lbs
Details
- Bore TypeStraight
- Duty TypeStandard Duty
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingUncoated
- Harmonization Code8483.20.4040
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Lubrication TypeRelubricatable
- Manufacturer Upc Number662461326954
- Max Rpm400 rpm
- Mounting Type4-Bolt Flange
- Operating Temperature Range-20 to +220 °F
- Product TypeFlange-Mount Ball Bearing Units
- Radial Dynamic Load Capacity7340 lbf
- Radial Static Load Capacity4467 lbf
- Replacement Bearing2-18
- Seal TypeFelt Seal
- SeriesSF
- Type Of BearingBall
- UPC_NO662461326954