Motion
SF-31 DRT

SEALMASTER
SF-31 DRT

Four-Bolt Flange Ball Bearing Unit - 1-15/16 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Heavy Duty Multi-Lip contact seal Seal
MI ITEM #02563452
MFR #SF-31 DRT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
SF-31 DRT

Four-Bolt Flange Ball Bearing Unit - 1-15/16 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Heavy Duty Multi-Lip contact seal Seal
MI ITEM #02563452
MFR #SF-31 DRT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center To Center Length  
    4.3750 in
  • Bolt Hole Spacing
    4.3750 in
  • Bolt Size
    9/16 in
  • Bore Diameter  
    1-15/16 in
  • Inner Ring Width
    2.0313 in
  • Length Through Bore
    2-5/32 in
  • Misalignment Angle
    Static Only - ±2.0 °
  • Overall Height  
    2.1563 in
  • Overall Length
    5.6300 in
  • Overall Length Diameter  
    5.6250 in
  • Overall Width
    5.6300 in
  • Weight
    6.4 lbs

Details

  • Bearing Material
    52100 Bearing Steel, Black Oxided
  • Bearing Number
    2-115 DRT
  • Bearing Type
    Ball
  • Bore Type
    Straight
  • CAD Drawing
  • Coating
    Powder Coated
  • Color
    Gray
  • Description
    Sealmaster Mounted Cast Iron Four Bolt Flange Ball Bearing - 52100 Bearing Steel, Black Oxided - Setscrew Lock - High Contamination - SF-31 DRT
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    7889 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Gray
  • Flange Mounting Type
    4-Bolt Flange
  • Harmonization Code
    8483.20.4040
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron
  • Housing Type
    4-Bolt Flange
  • Locking Device
    Set Screw
  • Lubricant
    Lithium Complex NLGI 2 Grease - 100% Fill
  • Lubrication Type
    Lithium Complex NLGI 2 Grease - 100% Fill
  • Manufacturer Catalog Number
    SF-31 DRT
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662461327210
  • Max Operating Temperature
    220 °F
  • Max Rpm
    325 rpm
  • Maximum Speed
    325 rpm
  • Mounting Type
    4-Bolt Flange
  • Number Of Mounting Holes
    4
  • Operating Temperature Range
    -20° to 220 °F
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    7889 lbf
  • Radial Static Load Capacity
    5216 lbf
  • Relubricatable
    Yes
  • Replacement Bearing
    2-115 DRT
  • Retainer Type
    Land Riding Retainer
  • Seal Type
    Heavy Duty Multi-Lip contact seal
  • Self Aligning
    Yes
  • Series
    SF
  • Static Load Capacity
    5216 lbf
  • Type Of Bearing
    Ball
  • UPC_NO
    662461327210

Overview

Mfr description
SF-31 DRT FLG
  • Powder coated epoxy cast iron housing with extended inner ring bearings
  • Skwezloc® concentric locking for near perfect concentricity
  • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
  • Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought