Specifications
Dimensions
- Bolt Center To Center Length5.1250 in
- Bolt Hole Spacing5.1250 in
- Bolt Size5/8 in
- Bore Diameter2 in
- Inner Ring Width2.1875 in
- Length Through Bore2-5/16 in
- Misalignment AngleStatic Only - ±2.0 °
- Overall Height2.3125 in
- Overall Length6.3800 in
- Overall Length Diameter6.3750 in
- Overall Width6.3800 in
- Weight10.5 lbs
Details
- Bearing Material52100 Bearing Steel, Black Oxided
- Bearing Number2-2 DRT
- Bearing TypeBall
- Bore TypeStraight
- CAD Drawing
- CoatingPowder Coated
- ColorGray
- DescriptionSealmaster Mounted Cast Iron Four Bolt Flange Ball Bearing - 52100 Bearing Steel, Black Oxided - Setscrew Lock - High Contamination - SF-32 DRT
- Duty TypeStandard Duty
- Dynamic Load Capacity9752 lbf
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingGray
- Flange Mounting Type4-Bolt Flange
- Harmonization Code8483.20.4040
- Housing ConstructionOne Piece
- Housing MaterialCast Iron
- Housing Type4-Bolt Flange
- Locking DeviceSet Screw
- LubricantLithium Complex NLGI 2 Grease - 100% Fill
- Lubrication TypeLithium Complex NLGI 2 Grease - 100% Fill
- Manufacturer Catalog NumberSF-32 DRT
- Manufacturer Product Page
- Manufacturer Upc Number662461327258
- Max Operating Temperature220 °F
- Max Rpm300 rpm
- Maximum Speed300 rpm
- Mounting Type4-Bolt Flange
- Number Of Mounting Holes4
- Operating Temperature Range-20° to 220 °F
- Product TypeFlange-Mount Ball Bearing Units
- Radial Dynamic Load Capacity9752 lbf
- Radial Static Load Capacity6601 lbf
- RelubricatableYes
- Replacement Bearing2-2 DRT
- Retainer TypeLand Riding Retainer
- Seal TypeHeavy Duty Multi-Lip contact seal
- Self AligningYes
- SeriesStandard
- Static Load Capacity6601 lbf
- Type Of BearingBall
- UPC_NO662461327258
Overview
Mfr description
SF-32 DRT FLG
- Powder coated epoxy cast iron housing with extended inner ring bearings
- Zone hardened inner ring with 120° spacing setscrew with diamond faceted setscrews
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation