Motion
SF-32T DRT

SEALMASTER
SF-32T DRT

Four-Bolt Flange Ball Bearing Unit - 2 in Bore, 4-Bolt Flange, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Felt Seal Seal
MI ITEM #02563456
MFR #SF-32T DRT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
SF-32T DRT

Four-Bolt Flange Ball Bearing Unit - 2 in Bore, 4-Bolt Flange, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Felt Seal Seal
MI ITEM #02563456
MFR #SF-32T DRT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SF-32T DRT FLG

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Duty Type
    Standard Duty
  • Bolt Center To Center Length
  • Locking Device
    Concentric Collar
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Felt Seal
  • Overall Length Diameter
  • Lubrication Type
    Relubricatable
  • Bore Type
    Straight
  • Radial Dynamic Load Capacity
    9752 lbf
  • Radial Static Load Capacity
    6601 lbf
  • Length Through Bore
    2-3/8 in
  • Operating Temperature Range
    -20 to +220 °F
  • Finish Coating
    Uncoated
  • Max Rpm
    300 rpm
  • Series
    SF
  • Replacement Bearing
    2-2T
  • UPC_NO
    662461311868
  • Weight
    11.1 lbs
  • Type Of Bearing
    Ball
  • Mounting Type
    4-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text