Motion
SF-31 HI

SEALMASTER
SF-31 HI

Flange-Mount Ball Bearing Unit - 1-15/16 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Felt Seal Seal
MI ITEM #02563485
MFR #SF-31 HI
Price$2,541.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
SF-31 HI

Flange-Mount Ball Bearing Unit - 1-15/16 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Felt Seal Seal
MI ITEM #02563485
MFR #SF-31 HI

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,541.40/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    4.3750 in
  • Bore Diameter  
    1-15/16 in
  • Length Through Bore
    2-5/32 in
  • Overall Length Diameter  
    5.6250 in
  • Weight
    6.4 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Harmonization Code
    8483.20.4040
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    662461272800
  • Max Rpm
    1550 rpm
  • Mounting Type
    4-Bolt Flange
  • Operating Temperature Range
    +200 to +400 °F
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    7889 lbf
  • Radial Static Load Capacity
    5216 lbf
  • Replacement Bearing
    2-115
  • Seal Type
    Felt Seal
  • Series
    SF
  • Type Of Bearing
    Ball
  • UPC_NO
    662461272800

Overview

Mfr description
SF-31 HI FLG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought