Motion
SF-39 HI

SEALMASTER
SF-39 HI

Flange-Mount Ball Bearing Unit - 2-7/16 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Felt Seal Seal
Mi Item #02563492
MFR #SF-39 HI
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
SF-39 HI

Flange-Mount Ball Bearing Unit - 2-7/16 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Felt Seal Seal
Mi Item #02563492
MFR #SF-39 HI

Mfr description
SF-39 HI FLG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center To Center Length  
    5.6250 in
  • Bolt Hole Spacing
    5.6250 in
  • Bolt Size
    5/8 in
  • Bore Diameter  
    2-7/16 in
  • Length Through Bore
    2-11/16 in
  • Misalignment Angle
    Static Only - ±2.0 °
  • Overall Height  
    2.6880 in
  • Overall Length
    6.8800 in
  • Overall Length Diameter  
    6.8750 in
  • Overall Width
    6.8800 in
  • Weight
    11 lbs

Details

  • Bearing Number
    46080
  • Bearing Type
    Ball
  • Bore Type
    Straight
  • Coating
    Powder Coated
  • Color
    Black
  • Description
    Sealmaster Mounted Cast Iron Two Bolt Pillow Block Ball Bearing - 52100 Bearing Steel, Black Oxided - Lock - SF-39 HI
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    11789 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Flange Mounting Type
    4-Bolt Flange
  • Harmonization Code
    8483.20.4040
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron
  • Housing Type
    4-Bolt Flange
  • Locking Device
    Set Screw
  • Lubricant
    Krytox 226 Grease
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    662461307304
  • Max Operating Temperature
    400 °F
  • Max Rpm
    1250 rpm
  • Maximum Speed
    3000 rpm
  • Mounting Type
    4-Bolt Flange
  • Number Of Mounting Holes
    4
  • Operating Temperature Range
    +200 to +400 °F
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    11789 lbf
  • Radial Static Load Capacity
    8150 lbf
  • Relubricatable
    Yes
  • Replacement Bearing
    2-27
  • Retainer Type
    Land Riding Retainer
  • Seal Type
    Felt Seal
  • Self Aligning
    Yes
  • Series
    SF
  • Static Load Capacity
    8150 lbf
  • Type Of Bearing
    Ball
  • UPC_NO
    662461307304
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)