Motion
SF-16T HT

SEALMASTER
SF-16T HT

Four-Bolt Flange Ball Bearing Unit - 1.0000 in Bore, 4-Bolt Flange, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Felt Seal Seal
MI ITEM #02563513
MFR #SF-16T HT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
SF-16T HT

Four-Bolt Flange Ball Bearing Unit - 1.0000 in Bore, 4-Bolt Flange, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Felt Seal Seal
MI ITEM #02563513
MFR #SF-16T HT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SF-16T HT FLG

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Duty Type
    Standard Duty
  • Bolt Center To Center Length
  • Locking Device
    Concentric Collar
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Felt Seal
  • Overall Length Diameter
  • Lubrication Type
    Relubricatable
  • Bore Type
    Straight
  • Harmonization Code
    8483.20.4040
  • Radial Dynamic Load Capacity
    2801 lbf
  • Radial Static Load Capacity
    1651 lbf
  • Length Through Bore
    1-1/2 in
  • Operating Temperature Range
    +200 to +400 °F
  • Finish Coating
    Uncoated
  • Max Rpm
    2750 rpm
  • Series
    SF
  • Replacement Bearing
    2-1T
  • Manufacturer Upc Number
    662461314852
  • UPC_NO
    662461314852
  • Weight
    2.3 lbs
  • Type Of Bearing
    Ball
  • Mounting Type
    4-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text