Motion
SFC-20 HTC

SEALMASTER
SFC-20 HTC

Four-Bolt Piloted Flange Ball Bearing Unit - 1-1/4 in Bore, 4-Bolt Piloted Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal Seal
Mi Item #02563679
MFR #SFC-20 HTC
Price$2,119.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
SFC-20 HTC

Four-Bolt Piloted Flange Ball Bearing Unit - 1-1/4 in Bore, 4-Bolt Piloted Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal Seal
Mi Item #02563679
MFR #SFC-20 HTC

Mfr description
SFC-20 HTC FLG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,119.99/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    4.1250 in
  • Bore Diameter  
    1-1/4 in
  • Housing Width
    1-9/32 in
  • Inner Ring Width
    1-11/16 in
  • Outside Diameter
    5 in
  • Weight
    3.9 lbs

Details

  • Bearing Material
    Chrome Steel
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Harmonization Code
    8483.20.4040
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    662461320549
  • Max Rpm
    600 rpm
  • Mounting Type
    4-Bolt Piloted Flange
  • Operating Temperature Range
    -20 to +220 °F
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    5782 lbf
  • Radial Static Load Capacity
    3493 lbf
  • Seal Type
    Contact Seal
  • Series
    SFC
  • Type Of Bearing
    Ball
  • UPC_NO
    662461320549

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)