Motion
SFC-28 HT

SEALMASTER
SFC-28 HT

Four-Bolt Piloted Flange Ball Bearing Unit - 1.7500 in Bore, 4-Bolt Piloted Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Felt Seal Seal
MI ITEM #02563694
MFR #SFC-28 HT
List Price$2,463.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
SFC-28 HT

Four-Bolt Piloted Flange Ball Bearing Unit - 1.7500 in Bore, 4-Bolt Piloted Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Felt Seal Seal
MI ITEM #02563694
MFR #SFC-28 HT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,463.27/each for your price

Overview

Mfr description
SFC-28 HT FLG

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Duty Type
    Standard Duty
  • Bolt Circle Diameter
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Felt Seal
  • Housing Width
    1-29/64 in
  • Lubrication Type
    Relubricatable
  • Inner Ring Width
    1-15/16 in
  • Bearing Material
    Chrome Steel
  • Harmonization Code
    8483.20.4040
  • Radial Dynamic Load Capacity
    7901 lbf
  • Radial Static Load Capacity
    5139 lbf
  • Operating Temperature Range
    -20 to +220 °F
  • Finish Coating
    Uncoated
  • Max Rpm
    1650 rpm
  • Series
    SFC
  • Manufacturer Upc Number
    662461315187
  • UPC_NO
    662461315187
  • Weight
    6 lbs
  • Outside Diameter
    6.1250 in
  • Type Of Bearing
    Ball
  • Mounting Type
    4-Bolt Piloted Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought