Motion
SFC-24T XLO

SEALMASTER
SFC-24T XLO

Four-Bolt Piloted Flange Ball Bearing Unit - 1-1/2 in Bore, 4-Bolt Piloted Flange, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Cut Down Felt Labyrinth Seal
MI ITEM #02563735
MFR #SFC-24T XLO
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
SFC-24T XLO

Four-Bolt Piloted Flange Ball Bearing Unit - 1-1/2 in Bore, 4-Bolt Piloted Flange, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Cut Down Felt Labyrinth Seal
MI ITEM #02563735
MFR #SFC-24T XLO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center To Center Length  
    4.3750 in
  • Bolt Circle Diameter  
    4.3750 in
  • Bolt Size
    0.3750 in
  • Bore Diameter  
    1-1/2 in
  • Housing Width
    1-25/64 in
  • Inner Ring Width
    2.0600 in
  • Length Through Bore
    2.0000 in
  • Misalignment Angle
    Static Only - ±2.0 °
  • Outside Diameter
    5.2500 in
  • Overall Height  
    2.0000 in
  • Overall Length
    5.2500 in
  • Overall Width
    5.2500 in
  • Pilot Diameter
    3.6250 in
  • Weight
    5 lbs

Details

  • Bearing Material
    52100 Bearing Steel, Black Oxided
  • Bearing Number
    2-18T SFB XLO
  • Bearing Type
    Ball
  • Bore Type
    Straight
  • CAD Drawing
  • Coating
    Powder Coated
  • Color
    Gray
  • Description
    Sealmaster Mounted Cast Iron Flange Cartridge Ball Bearing - 52100 Bearing Steel, Black Oxided - Concentric Lock - Extra Low Drag - SFC-24T XLO
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    7340 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Gray
  • Flange Mounting Type
    Flange Cartridge
  • Harmonization Code
    8483.20.4040
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron
  • Housing Type
    Piloted Flange Cartridge
  • Locking Device
    Concentric Collar
  • Lubricant
    Oil Coated Only - No Factory Grease Fill
  • Lubrication Type
    Oil Coated Only - No Factory Grease Fill
  • Manufacturer Catalog Number
    SFC-24T XLO
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662461322352
  • Max Operating Temperature
    220 °F
  • Max Rpm
    1650 rpm
  • Maximum Speed
    1650 rpm
  • Mounting Type
    4-Bolt Piloted Flange
  • Operating Temperature Range
    -20° to 220 °F
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    7340 lbf
  • Radial Static Load Capacity
    4467 lbf
  • Relubricatable
    Yes
  • Replacement Bearing
    2-18T XLO
  • Retainer Type
    Land Riding Retainer
  • Seal Type
    Cut Down Felt Labyrinth
  • Self Aligning
    Yes
  • Series
    SFC
  • Static Load Capacity
    4467 lbf
  • Type Of Bearing
    Ball
  • UPC_NO
    662461322352

Overview

Mfr description
SFC-24T XLO FLG
  • Powder coated epoxy cast iron housing with extended inner ring bearings
  • Skwezloc® concentric locking for near perfect concentricity
  • Extra low drag seal cut down felt labyrinth seal and flinger
  • Nylon retainer to reduce overall drag
  • Oil lubricated and supplied with an adapter & plug for easy field relubrication
  • Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation
  • Looser than standard housing fit for ease of alignment on lightweight frames

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought