Motion
C-SPW2222-315N1

NTN
C-SPW2222-315N1

Pillow Block Roller Bearing Unit - 3-15/16 in Bore Dia., Ductile Iron Material, Heavy Duty
MI ITEM #02563765
MFR #C-SPW2222-315N1
Price$3,917.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
C-SPW2222-315N1

Pillow Block Roller Bearing Unit - 3-15/16 in Bore Dia., Ductile Iron Material, Heavy Duty
MI ITEM #02563765
MFR #C-SPW2222-315N1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,917.41/each

Specifications

Dimensions

  • Base Width
    4.7244 in, 120.0 mm
  • Bolt Center To Center Length
    13.7795 in
  • Bolt Size
    M24
  • Bore Diameter  
    3-15/16 in
  • Overall Length  
    410 mm
  • Overall Width
    198 mm

Details

  • Adapter Sleeve Part Number
    HA2322M1
  • Bearing Number
    MX-W22222EALLKW33C3
  • Duty Type
    Heavy Duty
  • End Type
    (2) Open
  • Housing Construction
    Solid
  • Housing ID
    SP222N1
  • Housing Material
    Ductile Iron
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    4547359036596
  • Max Rpm
    1400 rpm
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    135000 lbf
  • Radial Static Load Capacity
    145000 lbf
  • Replacement Bearing
    MX-W22222EALLKW33C3
  • Seal Material
    Nitrile Rubber
  • Type Of Bearing
    Spherical Roller Bearing
  • UPC_NO
    4547359036596

Overview

Mfr description
C-SPW2222-315N1 PIL BLK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought