Motion
SFT-20T DRT

SEALMASTER
SFT-20T DRT

Flange-Mount Ball Bearing Unit - 1-1/4 in Bore, 2-Bolt Flange Mount, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Heavy Duty Multi-Lip contact seal Seal
MI ITEM #02563773
MFR #SFT-20T DRT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
SFT-20T DRT

Flange-Mount Ball Bearing Unit - 1-1/4 in Bore, 2-Bolt Flange Mount, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Heavy Duty Multi-Lip contact seal Seal
MI ITEM #02563773
MFR #SFT-20T DRT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SFT-20T DRT FLG
  • Without Seal Flinger
  • GoldPlex-HP Grease

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Duty Type
    Standard Duty
  • Bolt Center To Center Length
  • Locking Device
    Concentric Collar
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Heavy Duty Multi-Lip contact seal
  • Overall Length Diameter
  • Housing Width
    1.3438 in
  • Lubrication Type
    Relubricatable
  • Bore Type
    Straight
  • Overall Width
    3.7500 in
  • Inner Ring Width
    1.7500 in
  • Bearing Material
    52100 Steel/Black Oxide
  • Length Through Bore
    1.7500 in
  • Operating Temperature Range
    220 °F
  • Finish Coating
    Uncoated
  • Bolt Size
    0.5000 in
  • Series
    SFT-T
  • Replacement Bearing
    2-14T DRT
  • Manufacturer Catalog Number
    715695
  • CAD Drawing
  • Weight
    3.5 lbs
  • Type Of Bearing
    Ball
  • Mounting Type
    2-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text