Motion
SFT-22 DRT

SEALMASTER
SFT-22 DRT

Flange-Mount Ball Bearing Unit - 1-3/8 in Bore, 2-Bolt Flange Mount, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Heavy Duty Multi-Lip contact seal Seal
MI ITEM #02563774
MFR #SFT-22 DRT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
SFT-22 DRT

Flange-Mount Ball Bearing Unit - 1-3/8 in Bore, 2-Bolt Flange Mount, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Heavy Duty Multi-Lip contact seal Seal
MI ITEM #02563774
MFR #SFT-22 DRT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SFT-22 DRT FLG
  • Powder coated epoxy cast iron housing with extended inner ring bearings
  • Zone hardened inner ring with 120° spacing setscrew with diamond faceted setscrews
  • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
  • Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Duty Type
    Standard Duty
  • Bolt Center To Center Length
  • Overall Length
    6.1250 in
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Heavy Duty Multi-Lip contact seal
  • Overall Length Diameter
  • Housing Width
    1.3438 in
  • Lubrication Type
    Lithium Complex NLGI 2 Grease - 100% Fill
  • Bore Type
    Straight
  • Overall Width
    3.7500 in
  • Inner Ring Width
    1.6875 in
  • Bearing Material
    52100 Bearing Steel, Black Oxided
  • Length Through Bore
    1.6875 in
  • Operating Temperature Range
    -20° to 220 °F
  • Max Operating Temperature
    220 °F
  • Finish Coating
    Gray
  • Bolt Size
    0.5000 in
  • Series
    Standard
  • Replacement Bearing
    2-16 DRT
  • Color
    Gray
  • Lubricant
    Lithium Complex NLGI 2 Grease - 100% Fill
  • Manufacturer Catalog Number
    SFT-22 DRT
  • Manufacturer Product Page
  • Manufacturer Catalog
  • CAD Drawing
  • Manufacturer Upc Number
    662461327630
  • Weight
    3.1 lbs
  • Type Of Bearing
    Ball
  • Mounting Type
    2-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text