Motion
SFT-31T DRT

SEALMASTER
SFT-31T DRT

Flange-Mount Ball Bearing Unit - 1-15/16 in Bore, 2-Bolt Flange, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Heavy Duty Multi-Lip contact seal Seal
MI ITEM #02563785
MFR #SFT-31T DRT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
SFT-31T DRT

Flange-Mount Ball Bearing Unit - 1-15/16 in Bore, 2-Bolt Flange, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Heavy Duty Multi-Lip contact seal Seal
MI ITEM #02563785
MFR #SFT-31T DRT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center To Center Length  
    6.1875 in
  • Bolt Size
    0.5625 in
  • Bore Diameter  
    1-15/16 in
  • Housing Width
    1.5625 in
  • Inner Ring Width
    2.0938 in
  • Length Through Bore
    2.0938 in
  • Overall Length Diameter  
    7.4375 in
  • Overall Width
    4.5625 in
  • Weight
    6 lbs

Details

  • Bearing Material
    52100 Steel/Black Oxide
  • Bore Type
    Straight
  • CAD Drawing
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog Number
    715707
  • Mounting Type
    2-Bolt Flange
  • Operating Temperature Range
    220 °F
  • Product Type
    Flange-Mount Ball Bearing Units
  • Replacement Bearing
    2-115T DRT
  • Seal Type
    Heavy Duty Multi-Lip contact seal
  • Series
    SFT-T
  • Type Of Bearing
    Ball
  • UPC_NO
    662461327746

Overview

Mfr description
SFT-31T DRT FLG
  • Without Seal Flinger
  • GoldPlex-HP Grease

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought