Motion
SFT-206 DRT

SEALMASTER
SFT-206 DRT

Two-Bolt Flange Ball Bearing Unit - 30 mm Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Heavy Duty Multi-Lip contact seal Seal
Mi Item #02563790
MFR #SFT-206 DRT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
SFT-206 DRT

Two-Bolt Flange Ball Bearing Unit - 30 mm Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Heavy Duty Multi-Lip contact seal Seal
Mi Item #02563790
MFR #SFT-206 DRT

Mfr description
SFT-206 DRT FLG
  • Powder coated epoxy cast iron housing with extended inner ring bearings
  • Zone hardened inner ring with 120° spacing setscrew with diamond faceted setscrews
  • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center To Center Length  
    116.70 mm
  • Bolt Size
    0.4375 in
  • Bore Diameter  
    30 mm
  • Housing Width
    29.80 mm
  • Inner Ring Width
    38.10 mm
  • Length Through Bore
    38.10 mm
  • Overall Length Diameter  
    141.3 mm
  • Overall Width
    82.6 mm
  • Weight
    2.22 lbs

Details

  • Bearing Material
    52100 Bearing Steel, Black Oxided
  • Bore Type
    Straight
  • CAD Drawing
  • Color
    Gray
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Gray
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubricant
    Lithium Complex NLGI 2 Grease - 100% Fill
  • Lubrication Type
    Lithium Complex NLGI 2 Grease - 100% Fill
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    SFT-206 DRT
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662461327586
  • Max Operating Temperature
    220 °F
  • Mounting Type
    2-Bolt Flange
  • Operating Temperature Range
    -20° to 220 °F
  • Product Type
    Flange-Mount Ball Bearing Units
  • Replacement Bearing
    5206DRT
  • Seal Type
    Heavy Duty Multi-Lip contact seal
  • Series
    SFT
  • Type Of Bearing
    Ball
  • UPC_NO
    662461327586
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)