Motion
SFT-204TM HI

SEALMASTER
SFT-204TM HI

Two-Bolt Flange Ball Bearing Unit - 20 mm Bore, 2-Bolt Flange, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Nomex Labyrinth Seal Seal
Mi Item #02563822
MFR #SFT-204TM HI
Price$760.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
SFT-204TM HI

Two-Bolt Flange Ball Bearing Unit - 20 mm Bore, 2-Bolt Flange, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Nomex Labyrinth Seal Seal
Mi Item #02563822
MFR #SFT-204TM HI

Mfr description
SFT-204TM HI FLG
  • Powder coated epoxy cast iron housed, extended inner ring bearings in expansion ring allowing for axial expansion
  • Zone hardened inner ring with 120° spacing setscrew lock with diamond faceted setscrews
  • High temperature felt labyrinth seal and flinger
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$760.94/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    89.70 mm
  • Bolt Hole Spacing
    3.5310 in
  • Bolt Size
    M10 mm
  • Bore Diameter  
    20 mm
  • Length Through Bore
    1-11/32 in
  • Misalignment Angle
    Static Only - ±2.0 °
  • Overall Height  
    1.3900 in
  • Overall Length
    4.4100 in
  • Overall Length Diameter  
    4.4063 in
  • Overall Width
    2.3800 in
  • Weight
    1.3 lbs

Details

  • Bearing Material
    52100 Bearing Steel, Black Oxided
  • Bearing Number
    5204TM HI
  • Bearing Type
    Ball
  • Bore Type
    Straight
  • CAD Drawing
  • Coating
    Powder Coated
  • Color
    Gray
  • Description
    Sealmaster Mounted Cast Iron 2-Bolt Flange Ball Bearing - 52100 Bearing Steel, Black Oxided - Concentric Lock - High Temperature - SFT-204TM HI
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    2611 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Gray
  • Flange Mounting Type
    2-Bolt Flange
  • Harmonization Code
    8483.20.4040
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron
  • Housing Type
    2-Bolt Flange
  • Locking Device
    Concentric Collar
  • Lubricant
    PTFE thickened Grease
  • Lubrication Type
    PTFE thickened Grease
  • Manufacturer Catalog Number
    SFT-204TM HI
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662461297285
  • Max Operating Temperature
    400 °F
  • Max Rpm
    3200 rpm
  • Maximum Speed
    3200 rpm
  • Mounting Type
    2-Bolt Flange
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    -20° to 400 °F
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    2611 lbf
  • Radial Static Load Capacity
    1444 lbf
  • Relubricatable
    Yes
  • Replacement Bearing
    5204TM HI
  • Retainer Type
    Land Riding Retainer
  • Seal Type
    Nomex Labyrinth Seal
  • Self Aligning
    Yes
  • Series
    SFT
  • Static Load Capacity
    1444 lbf
  • Type Of Bearing
    Ball
  • UPC_NO
    662461297285
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)