Motion
SFT-16T HS

SEALMASTER
SFT-16T HS

Flange-Mount Ball Bearing Unit - 1 in Bore, 2-Bolt Flange, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Backed Off Felt Labyrinth Seal
Mi Item #02563825
MFR #SFT-16T HS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
SFT-16T HS

Flange-Mount Ball Bearing Unit - 1 in Bore, 2-Bolt Flange, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Backed Off Felt Labyrinth Seal
Mi Item #02563825
MFR #SFT-16T HS

Mfr description
SFT-16T HS FLG
  • Powder coated epoxy cast iron housing with extended inner ring bearings
  • Skwezloc® concentric locking for near perfect concentricity
  • Felt labyrinth seal and flinger for dry & dusty environment
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center To Center Length  
    3.8910 in
  • Bolt Size
    0.4375 in
  • Bore Diameter  
    1 in
  • Housing Width
    1.0313 in
  • Inner Ring Width
    1.4375 in
  • Length Through Bore
    1.4375 in
  • Overall Length
    4.8750 in
  • Overall Length Diameter  
    4.8750 in
  • Overall Width
    2.7500 in
  • Weight
    1.8 lbs

Details

  • Bearing Material
    52100 Bearing Steel, Black Oxided
  • Bore Type
    Straight
  • CAD Drawing
  • Color
    Gray
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Gray
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Lubricant
    Lithium Complex NLGI 2 Grease
  • Lubrication
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    Lithium Complex NLGI 2 Grease
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    SFT-16T HS
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662461323397
  • Max Operating Temperature
    220 °F
  • Mounting Type
    2-Bolt Flange
  • Operating Temperature Range
    -20° to 220 °F
  • Product Type
    Flange-Mount Ball Bearing Units
  • Replacement Bearing
    2-1T HS
  • Seal Type
    Backed Off Felt Labyrinth
  • Series
    Standard
  • Type Of Bearing
    Ball
  • UPC_NO
    662461323397
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)