Motion
SFT-19T HS

SEALMASTER
SFT-19T HS

Flange-Mount Ball Bearing Unit - 1-3/16 in Bore, 2-Bolt Flange, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Backed Off Felt Labyrinth Seal
Mi Item #02563826
MFR #SFT-19T HS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
SFT-19T HS

Flange-Mount Ball Bearing Unit - 1-3/16 in Bore, 2-Bolt Flange, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Backed Off Felt Labyrinth Seal
Mi Item #02563826
MFR #SFT-19T HS

Mfr description
SFT-19T HS FLG
  • With Seal Flinger
  • GoldPlex-HP Grease
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center To Center Length  
    4.5938 in
  • Bolt Size
    0.4375 in
  • Bore Diameter  
    1-3/16 in
  • Housing Width
    1.1719 in
  • Inner Ring Width
    1.5625 in
  • Length Through Bore
    1.5625 in
  • Overall Length Diameter  
    5.5625 in
  • Overall Width
    3.2500 in
  • Weight
    2.4 lbs

Details

  • Bearing Material
    52100 Steel/Black Oxide
  • Bore Type
    Straight
  • CAD Drawing
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog Number
    714511
  • Mounting Type
    2-Bolt Flange
  • Operating Temperature Range
    220 °F
  • Product Type
    Flange-Mount Ball Bearing Units
  • Replacement Bearing
    2-13T HS
  • Seal Type
    Backed Off Felt Labyrinth
  • Series
    SFT-T
  • Type Of Bearing
    Ball
  • UPC_NO
    662461323403
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)