Motion
SFT-12 HTC

SEALMASTER
SFT-12 HTC

Flange-Mount Ball Bearing Unit - 3/4 in Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, High Temperature Contact Seal Seal
MI ITEM #02563836
MFR #SFT-12 HTC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
SFT-12 HTC

Flange-Mount Ball Bearing Unit - 3/4 in Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, High Temperature Contact Seal Seal
MI ITEM #02563836
MFR #SFT-12 HTC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center To Center Length  
    3.5313 in
  • Bolt Size
    0.3750 in
  • Bore Diameter  
    3/4 in
  • Housing Width
    0.9219 in
  • Inner Ring Width
    1.2188 in
  • Length Through Bore
    1.2188 in
  • Overall Length Diameter  
    4.4063 in
  • Overall Width
    2.3750 in
  • Weight
    1.2 lbs

Details

  • Bearing Material
    52100 Steel/Black Oxide
  • Bore Type
    Straight
  • CAD Drawing
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog Number
    724451
  • Mounting Type
    2-Bolt Flange
  • Operating Temperature Range
    220 °F
  • Product Type
    Flange-Mount Ball Bearing Units
  • Replacement Bearing
    2-012 HTC
  • Seal Type
    High Temperature Contact Seal
  • Series
    SFT
  • Type Of Bearing
    Ball
  • UPC_NO
    662461320730

Overview

Mfr description
SFT-12 HTC FLG
  • Without Seal Flinger
  • GoldPlex-HP Grease

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought