Specifications
Dimensions
- Bolt Center To Center Length4.5938 in
- Bolt Size0.4375 in
- Bore Diameter1-3/16 in
- Housing Width1.1719 in
- Inner Ring Width1.5000 in
- Length Through Bore1.5000 in
- Overall Length Diameter5.5625 in
- Overall Width3.2500 in
- Weight2.2 lbs
Details
- Bearing Material52100 Steel/Black Oxide
- Bore TypeStraight
- CAD Drawing
- Duty TypeStandard Duty
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingUncoated
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Lubrication TypeRelubricatable
- Manufacturer Catalog Number724453
- Mounting Type2-Bolt Flange
- Operating Temperature Range220 °F
- Product TypeFlange-Mount Ball Bearing Units
- Replacement Bearing2-13 HTC
- Seal TypeHigh Temperature Contact Seal
- SeriesSFT
- Type Of BearingBall
- UPC_NO662461320778
Overview
Mfr description
SFT-19 HTC FLG
- Without Seal Flinger
- GoldPlex-HP Grease