Motion
SFT-31T HTC

SEALMASTER
SFT-31T HTC

Two-Bolt Flange Ball Bearing Unit - 1-15/16 in Bore, 2-Bolt Flange, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, High Temperature Contact Seal Seal
Mi Item #02563873
MFR #SFT-31T HTC
Price$2,584.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
SFT-31T HTC

Two-Bolt Flange Ball Bearing Unit - 1-15/16 in Bore, 2-Bolt Flange, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, High Temperature Contact Seal Seal
Mi Item #02563873
MFR #SFT-31T HTC

Mfr description
SFT-31T HTC FLG
  • Without Seal Flinger
  • GoldPlex-HP Grease
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,584.92/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    6.1875 in
  • Bolt Size
    0.5625 in
  • Bore Diameter  
    1-15/16 in
  • Housing Width
    1.5625 in
  • Inner Ring Width
    2.0938 in
  • Length Through Bore
    2.0938 in
  • Overall Height  
    4-9/16 in, 115.90 mm
  • Overall Length
    7 -7/16 in, 188.90 mm
  • Overall Length Diameter  
    7.4375 in
  • Overall Width
    4.5625 in
  • Weight
    6 lbs

Details

  • Bearing Material
    52100 Steel/Black Oxide
  • Bearing Number
    2-115T
  • Bearing Type
    Ball
  • Bore Type
    Straight
  • CAD Drawing
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    7889 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Flange Mounting Type
    2-Bolt Flange
  • Harmonization Code
    8483.20.4040
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog Number
    724579
  • Manufacturer Upc Number
    662461320907
  • Max Operating Temperature
    220 °F
  • Mounting Type
    2-Bolt Flange
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    220 °F
  • Product Type
    Flange-Mount Ball Bearing Units
  • Replacement Bearing
    2-115T HTC
  • Seal Type
    High Temperature Contact Seal
  • Self Aligning
    Yes
  • Series
    SFT
  • Type Of Bearing
    Ball
  • UPC_NO
    662461320907
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)