Specifications
Dimensions
- Bolt Center To Center Length3.0000 in
- Bolt Size0.3750 in
- Bore Diameter1/2 in
- Housing Width0.9219 in
- Inner Ring Width1.2188 in
- Length Through Bore1.2188 in
- Overall Length Diameter3.8750 in
- Overall Width2.3125 in
- Weight1.1 lbs
Details
- Bearing Material52100 Steel/Black Oxide
- Bore TypeStraight
- CAD Drawing
- Duty TypeStandard Duty
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingUncoated
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Lubrication TypeRelubricatable
- Manufacturer Catalog Number714187
- Mounting Type2-Bolt Flange
- Operating Temperature Range220 °F
- Product TypeFlange-Mount Ball Bearing Units
- Replacement Bearing2-08 XLO
- Seal TypeCut Down Oil Soaked Felt Seal
- SeriesSFT
- Type Of BearingBall
- UPC_NO662461322451