Motion
SFT-12 XLO

SEALMASTER
SFT-12 XLO

Flange-Mount Ball Bearing Unit - 3/4 in Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Cut Down Felt Labyrinth Seal
MI ITEM #02563902
MFR #SFT-12 XLO
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
SFT-12 XLO

Flange-Mount Ball Bearing Unit - 3/4 in Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Cut Down Felt Labyrinth Seal
MI ITEM #02563902
MFR #SFT-12 XLO

Mfr description
SFT-12 XLO FLG
  • Powder coated epoxy cast iron housing with extended inner ring bearings
  • Zone hardened inner ring with 120° spacing setscrew with diamond faceted setscrews
  • Extra low drag seal cut down felt labyrinth seal and flinger
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center To Center Length  
    3.5310 in
  • Bolt Size
    0.3750 in
  • Bore Diameter  
    3/4 in
  • Housing Width
    2.3750 in
  • Inner Ring Width
    1.1880 in
  • Length Through Bore
    1.1880 in
  • Overall Height  
    1.2810 in
  • Overall Length
    4.4060 in
  • Overall Length Diameter  
    4.4060 in
  • Overall Width
    2.3750 in
  • Weight
    1.1 lbs

Details

  • Bearing Material
    52100 Bearing Steel, Black Oxided
  • Bore Type
    Straight
  • CAD Drawing
  • Color
    Gray
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Gray
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubricant
    Oil Coated Only - No Factory Grease Fill
  • Lubrication Type
    Oil Coated Only - No Factory Grease Fill
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    SFT-12 XLO
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662461322475
  • Max Operating Temperature
    400 °F
  • Max Rpm
    7302 rpm
  • Mounting Type
    2-Bolt Flange
  • Operating Temperature Range
    -20° to 400 °F
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    2611 lbf
  • Radial Static Load Capacity
    1444 lbf
  • Replacement Bearing
    2-012 XLO
  • Seal Type
    Cut Down Felt Labyrinth
  • Series
    Standard
  • Type Of Bearing
    Ball
  • UPC_NO
    662461322475

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)