Motion
SFT-16 LO

SEALMASTER
SFT-16 LO

Flange-Mount Ball Bearing Unit - 1 in Bore, 2-Bolt Flange Mount, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Cut Down Felt Labyrinth Seal
MI ITEM #02563906
MFR #SFT-16 LO
List Price$343.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
SFT-16 LO

Flange-Mount Ball Bearing Unit - 1 in Bore, 2-Bolt Flange Mount, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Cut Down Felt Labyrinth Seal
MI ITEM #02563906
MFR #SFT-16 LO

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$343.18/each for your price

Overview

Mfr description
SFT-16 LO FLG
  • Powder coated epoxy cast iron housing with extended inner ring bearings
  • Zone hardened inner ring with 120° spacing setscrew with diamond faceted setscrews
  • Extra low drag seal cut down felt labyrinth seal and flinger
  • Nylon retainer to reduce overall drag
  • Channeling grease that helps reduce drag while lubricating the bearing
  • Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation
  • Looser than standard housing fit for ease of alignment on lightweight frames

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Duty Type
    Standard Duty
  • Bolt Center To Center Length
  • Overall Length
    4.8750 in
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Cut Down Felt Labyrinth
  • Overall Length Diameter
  • Housing Width
    1.0313 in
  • Lubrication Type
    Lithium NLGI 2 Low Torque Grease
  • Bore Type
    Straight
  • Overall Width
    2.7500 in
  • Inner Ring Width
    1.3750 in
  • Bearing Material
    52100 Bearing Steel, Black Oxided
  • Length Through Bore
    1.3750 in
  • Operating Temperature Range
    -20° to 220 °F
  • Max Operating Temperature
    220 °F
  • Finish Coating
    Gray
  • Bolt Size
    0.4375 in
  • Series
    Standard
  • Replacement Bearing
    2-1 LO
  • Color
    Gray
  • Lubricant
    Lithium NLGI 2 Low Torque Grease
  • Manufacturer Catalog Number
    SFT-16 LO
  • Manufacturer Product Page
  • Manufacturer Catalog
  • CAD Drawing
  • Manufacturer Upc Number
    662461322482
  • Weight
    1.6 lbs
  • Type Of Bearing
    Ball
  • Mounting Type
    2-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text