Motion
SFT-20R LO

SEALMASTER
SFT-20R LO

Flange-Mount Ball Bearing Unit - 1.2500 in Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Cut Down Felt Labyrinth Seal
MI ITEM #02563916
MFR #SFT-20R LO
Your Price$1,367.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
SFT-20R LO

Flange-Mount Ball Bearing Unit - 1.2500 in Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Cut Down Felt Labyrinth Seal
MI ITEM #02563916
MFR #SFT-20R LO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,367.28/each(List $1,572.37)

Overview

Mfr description
SFT-20R LO FLG
  • With Seal Flinger
  • GoldPlex-HP Grease

Specifications

  • Bearing Type
    Ball
  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Duty Type
    Standard Duty
  • Bolt Center To Center Length
  • Bolt Circle Diameter
  • Bearing Number
    46036
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Cut Down Felt Labyrinth
  • Overall Length Diameter
  • Overall Height
  • Housing Width
    1.1719 in
  • Lubrication Type
    Relubricatable
  • Bore Type
    Straight
  • Overall Width
    3.2500 in
  • Inner Ring Width
    1.5000 in
  • Bearing Material
    52100 Steel/Black Oxide
  • Harmonization Code
    8483.20.4040
  • Length Through Bore
    1.5000 in
  • Operating Temperature Range
    220 °F
  • Max Operating Temperature
    220 °F
  • Finish Coating
    Uncoated
  • Pilot Diameter
    1-19/32 in, 40.50 mm
  • Bolt Size
    0.4375 in
  • Series
    SFT
  • Dynamic Load Capacity
    4381 lbf
  • Replacement Bearing
    1-14 LO
  • Flange Mounting Type
    2-Bolt Flange
  • Self Aligning
    Yes
  • Manufacturer Catalog Number
    724987
  • CAD Drawing
  • Manufacturer Upc Number
    662461322536
  • UPC_NO
    662461322536
  • Weight
    2.2 lbs
  • Number Of Mounting Holes
    2
  • Type Of Bearing
    Ball
  • Mounting Type
    2-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought