Overview
Mfr description
SFT-31T XLO FLG
- With Seal Flinger
- GoldPlex-HP Grease
Specifications
- Product TypeFlange-Mount Ball Bearing Units
- Bore Diameter
- Housing MaterialCast Iron
- Duty TypeStandard Duty
- Bolt Center To Center Length
- Locking DeviceConcentric Collar
- Expansion TypeNon-Expansion Bearing (Fixed)
- Seal TypeCut Down Oil Soaked Felt Seal
- Overall Length Diameter
- Housing Width1.5625 in
- Lubrication TypeRelubricatable
- Bore TypeStraight
- Overall Width4.5625 in
- Inner Ring Width2.0938 in
- Bearing Material52100 Steel/Black Oxide
- Length Through Bore2.0938 in
- Operating Temperature Range220 °F
- Finish CoatingUncoated
- Bolt Size0.5625 in
- SeriesSFT-T
- Replacement Bearing2-115T XLO
- Manufacturer Catalog Number714265
- CAD Drawing
- Weight6 lbs
- Type Of BearingBall
- Mounting Type2-Bolt Flange
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data