Motion
SFT-32RT XLO

SEALMASTER
SFT-32RT XLO

Two-Bolt Flange Ball Bearing Unit - 2 in Bore, 2-Bolt Flange, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Felt Seal Seal
MI ITEM #02563943
MFR #SFT-32RT XLO
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
SFT-32RT XLO

Two-Bolt Flange Ball Bearing Unit - 2 in Bore, 2-Bolt Flange, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Felt Seal Seal
MI ITEM #02563943
MFR #SFT-32RT XLO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center To Center Length  
    6.1875 in
  • Bore Diameter  
    2 in
  • Length Through Bore
    2-7/32 in
  • Overall Length Diameter  
    7.4375 in
  • Weight
    6 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Harmonization Code
    8483.20.4040
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    662461308974
  • Max Rpm
    1400 rpm
  • Mounting Type
    2-Bolt Flange
  • Operating Temperature Range
    -20 to +220 °F
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    7889 lbf
  • Radial Static Load Capacity
    5216 lbf
  • Replacement Bearing
    1-2T
  • Seal Type
    Felt Seal
  • Series
    SFT
  • Type Of Bearing
    Ball
  • UPC_NO
    662461308974

Overview

Mfr description
SFT-32RT XLO FLG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought