Motion
ST-16 DRT

SEALMASTER
ST-16 DRT

Ball Bearing Take-Up Unit - Side Mount, 1 in Bore, Cast Iron Housing, Set Screw Collar
Mi Item #02563966
MFR #ST-16 DRT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
ST-16 DRT

Ball Bearing Take-Up Unit - Side Mount, 1 in Bore, Cast Iron Housing, Set Screw Collar
Mi Item #02563966
MFR #ST-16 DRT

Mfr description
ST-16 DRT TAKEUP BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1 in
  • Overall Height
    3.5000 in
  • Overall Length
    3.1875 in
  • Overall Width
    1.5000 in
  • Slot Spacing  
    3.0000 in
  • Weight
    2.1 lbs

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    ST-16 DRT
  • Manufacturer Upc Number
    662461328378
  • Max Rpm
    550 rpm
  • Operating Temperature Range
    -40 to +200 °F
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    2801 lbf
  • Seal Type
    Felt
  • Series
    ST
  • Unit Type
    Side Mount
  • UPC_NO
    662461328378
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)