Motion
ST-24 DRT

SEALMASTER
ST-24 DRT

Ball Bearing Take-Up Unit - Side Mount, 1-1/2 in Bore, Cast Iron Housing, Set Screw Collar
Mi Item #02563975
MFR #ST-24 DRT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
ST-24 DRT

Ball Bearing Take-Up Unit - Side Mount, 1-1/2 in Bore, Cast Iron Housing, Set Screw Collar
Mi Item #02563975
MFR #ST-24 DRT

Mfr description
ST-24 DRT TAKEUP BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1-1/2 in
  • Overall Height
    4.5000 in
  • Overall Length
    5.6875 in
  • Overall Width
    2.1250 in
  • Slot Spacing  
    4.0000 in
  • Weight
    6 lbs

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    ST-24 DRT
  • Manufacturer Upc Number
    662461328460
  • Max Rpm
    400 rpm
  • Operating Temperature Range
    -40 to +200 °F
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    7340 lbf
  • Seal Type
    Felt
  • Series
    ST
  • Unit Type
    Side Mount
  • UPC_NO
    662461328460
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)