Motion
ST-28 DRT

SEALMASTER
ST-28 DRT

Ball Bearing Take-Up Unit - Side Mount, 1-3/4 in Bore, Cast Iron Housing, Set Screw Collar
MI ITEM #02563976
MFR #ST-28 DRT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
ST-28 DRT

Ball Bearing Take-Up Unit - Side Mount, 1-3/4 in Bore, Cast Iron Housing, Set Screw Collar
MI ITEM #02563976
MFR #ST-28 DRT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ST-28 DRT TAKEUP BRG

Specifications

  • Unit Type
    Side Mount
  • Bore Diameter
  • Slot Spacing
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Seal Type
    Felt
  • Finish Coating
    Uncoated
  • Operating Temperature Range
    -40 to +200 °F
  • Overall Length
    5.6875 in
  • Overall Height
    4.6250 in
  • Lubrication Type
    Lubrication Fitting
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Width
    2.1875 in
  • Series
    ST
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Max Rpm
    350 rpm
  • Manufacturer Catalog Number
    ST-28 DRT
  • Manufacturer Upc Number
    662461328484
  • UPC_NO
    662461328484
  • Weight
    6 lbs
  • Radial Dynamic Load Capacity
    7901 lbf
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text