Specifications
Dimensions
- Bore Diameter25 mm
- Overall Height4.6250 in
- Overall Length5.8750 in
- Overall Width2.1875 in
- Slot Spacing4.0000 in
- Weight6.05 lbs
Details
- Country of OriginUSA
- Expansion CapabilityNon-Expansion Bearing (Fixed)
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingUncoated
- Harmonization Code8483.20.4040
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Lubrication TypeLubrication Fitting
- Manufacturer Catalog NumberST-31 HI
- Manufacturer Upc Number662461316290
- Max Rpm1550 rpm
- Operating Temperature Range+200 to +400 °F
- Product TypeTake-Up Ball Bearing Units
- Radial Dynamic Load Capacity7889 lbf
- Seal TypeFelt
- SeriesST
- Unit TypeSide Mount
- UPC_NO662461316290
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)