Motion
ST-35 HT

SEALMASTER
ST-35 HT

Ball Bearing Take-up Unit - Side Mount, 2-3/16 in Bore, Cast Iron Housing, Set Screw Collar
MI ITEM #02564020
MFR #ST-35 HT
Price$1,797.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
ST-35 HT

Ball Bearing Take-up Unit - Side Mount, 2-3/16 in Bore, Cast Iron Housing, Set Screw Collar
MI ITEM #02564020
MFR #ST-35 HT

Mfr description
ST-35 HT TAKEUP BRG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,797.19/each

Specifications

Dimensions

  • Bore Diameter  
    2-3/16 in
  • Overall Height
    5.7500 in
  • Overall Length
    6.7500 in
  • Overall Width
    2.2500 in
  • Size Code
    35
  • Slot Spacing  
    5.1250 in
  • Weight
    9.8 lbs

Details

  • Country of Origin
    USA
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Harmonization Code
    8483.20.4040
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    ST-35 HT
  • Manufacturer Upc Number
    662461315712
  • Max Rpm
    1400 rpm
  • Operating Temperature Range
    +200 to +400 °F
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    9752 lbf
  • Seal Type
    Felt
  • Series
    ST
  • Unit Type
    Side Mount
  • UPC_NO
    662461315712

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)