Specifications
Dimensions
- Take Up Frame SizeST-39
- Weight11.30 lbs, 5.126 kg
Details
- Country of OriginUSA
- Expansion CapabilityNon-Expansion Bearing (Fixed)
- Expansion TypeNon-Expansion Bearing (Fixed)
- Harmonization Code8483.20.4040
- Manufacturer Catalog Number724139
- Product TypeTake-Up Ball Bearing Units
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)