Specifications
Dimensions
- Base To Bore Centerline1.6875 in
- Base Width1.5000 in
- Bolt Center To Center Length3.0000 in
- Bore Diameter1-1/4 in
- Overall Height3.4063 in
- Overall Length4.0000 in
- Overall Width1.5000 in
- Weight3.5 lbs
Details
- Bore TypeStraight
- Duty TypeStandard Duty
- Expansion TypeNon-Expansion Bearing (Fixed)
- Features & Benefits• Without Seal Flinger • Includes GoldPlex-Hp Grease
- Finish CoatingUncoated
- Housing MaterialCast Iron
- Insert Material52100/Black Oxide
- Locking DeviceSet Screw
- Locking TypeSet Screw
- Lubrication TypeLubrication Fitting
- Manufacturer Catalog Number714948
- Mounting TypeTapped Base
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
- Replacement Bearing1-14 LT
- Seal MaterialFelt
- Seal TypeFelt Seal
- SeriesTB
- UPC_NO662461325858
Overview
Mfr description
TB-20R LT PIL BLK
- Without Seal Flinger
- Includes GoldPlex-Hp Grease