Motion
713018
Pillow Block Ball Bearing Unit - 1.1875 in Bore, 2-Bolt Base Mount, Set Screw Locking, Expansion Bearing (Floating), Cast Iron Housing Material, Medium Duty
Mi Item #02564077
MFR #713018
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 1.1875 in Bore, 2-Bolt Base Mount, Set Screw Locking, Expansion Bearing (Floating), Cast Iron Housing Material, Medium Duty
Mi Item #02564077
MFR #713018

Mfr description
EMP-19 CXU PIL BLK
  • With Seal Flinger
  • GoldPlex-HP Grease
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    1.8750 in
  • Base Width
    2.2500 in
  • Bolt Center Diameter
    6.2500 in
  • Bolt Center To Center Length
    4.5000 to 5.5000 in
  • Bolt Size
    .5000 in
  • Bore Diameter
    1.1875 in
  • Bore Inside Diameter
    2.4375 in
  • Bore Length
    2.8800 in
  • Housing Width
    2.8800 in
  • Inside Diameter
    2.4375 in
  • Length Through Bore
    2.8800 in
  • Outer Diameter
    4.0600 in
  • Overall Height
    3.8125 in
  • Overall Length
    6.8750 in
  • Overall Width
    1.6875 in
  • Shaft Diameter
    2.4375 in
  • Weight
    5.1 lbs
  • Width
    2.8800 in, 73.15 mm

Details

  • Additional Details
    T31_T35 Series Standard Bore Shaft Hubs
  • Application
    Grid Couplings
  • Bore Type
    Round
  • CAD Drawing
  • Compatible Frame Series
    T31_T35
  • Component Type
    Shaft Hub
  • Duty Type
    Medium Duty
  • Expansion Type
    Expansion Bearing (Floating)
  • Features & Benefits
    • With Seal Flinger • GoldPlex-HP Grease
  • Finish Coating
    Uncoated
  • Harmonization Code
    8483908010
  • Housing Material
    Cast Iron
  • Housing Type
    Shaft Hub
  • Includes
    Set Screws
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    713018
  • Manufacturer Product Page
  • Material
    Steel
  • Measurement Standard
    Imperial
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Replacement Bearing
    AR-2-13 ATO
  • Seal Material
    Felt
  • Seal Type
    Felt Seal
  • Series
    T31_T35
  • Shaft Attachment
    Set Screw Locking
  • Standards Met
    ANSI Standard
  • Type
    Shaft Hub
  • UPC_NO
    662461065464
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)