Overview
Mfr description
NP-23 CXU PIL BLK
- With Seal Flinger
- GoldPlex-HP Grease
Specifications
- Mounting Type2-Bolt Base
- Bore TypeRound
- Bore Diameter1-7/16 in
- Bolt Center To Center Length4.6875 to 5.3125 in
- Base To Bore Centerline1.8750 in
- Duty TypeStandard Duty
- Locking DeviceSet Screw
- Seal TypeFelt Seal
- Housing MaterialCast Iron
- Expansion TypeNon-Expansion Bearing (Fixed)
- Overall Height3.7500 in
- Overall Length6.5625 in
- Base Width1.8750 in
- Overall Width1.6875 in
- Finish CoatingUncoated
- Bolt Size.5000 in
- Seal MaterialFelt
- Lubrication TypeLubrication Fitting
- SeriesNP
- Replacement Bearing2-17 ATO
- UPC_NO662461040386
- Manufacturer Product Page
- Manufacturer Catalog Number707659
- CAD Drawing
- Weight4.35 lbs
- Features & Benefits• With Seal Flinger • GoldPlex-HP Grease
- Locking TypeSet Screw
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data