Specifications
Dimensions
- Base Height2.1300 in
- Base To Bore Centerline2.1250 in
- Base Width2.1250 in
- Bolt Center Diameter5.4400 to 6.0600 in
- Bolt Center To Center Length5.4375 to 6.0625 in
- Bolt Size.5000 in
- Bore Diameter1.6875 in
- Bore Inside Diameter1.6875 in
- Bore Length1.9380 in
- Housing Dimensions7.5000 x 2.1300 x 4.2500 in
- Housing Width2.1300 in
- Inner Race Width1.9375 in
- Insert Outer Diameter2.0630 in
- Inside Diameter1.6875 in
- Length7.5000 in
- Length Through Bore1.9380 in
- Max Bolt Hole Spacing6.0600 in
- Min Bolt Hole Spacing5.4400 in
- Misalignment Angle2 °
- Outer Diameter2.0630 in
- Outer Diameter TypeSpherical
- Overall Height4.2500 in
- Overall Length7.5000 in
- Overall Width1.9375 in
- Shaft Diameter1.6875 in
- Thread Size1/4-28 UNF
- Weight6.65 lbs
- Width2.1300 in, 54.10 mm
Details
- Additional DetailsExtended inner ring bearings | Zone hardened inner ring | 120° spacing setscrew locking | Diamond faceted setscrews | Air Handling noise check | Looser than standard housing fit | Felt labyrinth seal | Flinger | Land riding retainer design | Lock pin and dimple | Direct lubrication | Anti-rotation
- Anti-Rotation PinAnti-Rotation Pin Included
- ApplicationAir Handling
- Bearing Insert Material52100 Bearing Steel
- Bearing Number2-111 CXU
- Bearing TypeBall Bearing
- Bore TypeRound
- CAD Drawing
- Cage MaterialPPS - Polyphenylene Sulfide
- Cage TypeLand Riding Retainer
- Closure TypeFelt Labyrinth Seal
- Component TypeComplete Assembly
- Distance Between Mounting Hole Cen5.4400 to 6.0600 in
- Duty TypeStandard Duty
- Dynamic Load Capacity7901 lbf
- End TypeOpen
- Expansion CapabilityNon-Expansion
- Expansion TypeNon-Expansion Bearing (Fixed)
- Features & Benefits• With Seal Flinger • GoldPlex-HP Grease
- Finish CoatingUncoated
- Finish/CoatingBlack Oxide
- Flinger TypeFlinger
- Grease TypeLithium Complex Nlgi 2 Grease
- Harmonization Code8483.20.8040
- Housing Configuration2 Bolt
- Housing ConstructionOne Piece
- Housing MaterialCast Iron
- Housing TypeTwo Bolt
- IncludesGrease Fitting
- Insert Bearing Material52100 Bearing Steel
- Insert Bearing TypeBall
- Locking DeviceSet Screw
- Locking TypeSet Screw
- LubricationLithium Complex NLGI 2 Grease
- Lubrication TypeLubrication Fitting
- Manufacturer Catalog Number707708
- Manufacturer Product Page
- MaterialCast Iron
- Material GradeCast Iron
- Max Operating Temperature220 °F, 104.4 °C
- Max Rpm3800 rpm
- Measurement StandardImperial
- Mounting2-Bolt Base
- Mounting Type2-Bolt Base
- Number Of Mounting Holes2
- Operating Temperature Range104.4 °F, 220 °F
- Product TypePillow Block Ball Bearing Units
- RelubricatableYes
- Replacement Bearing2-111 ATO
- Replacement Liner AssemblyINS-NP-1-11/16
- Replacement Thrust PlateNo
- Retainer MaterialPPS - Polyphenylene Sulfide
- Retainer TypeLand Riding
- Rolling ElementBall
- Row TypeSingle Row
- SealFelt Labyrinth
- Seal MaterialFelt
- Seal TypeFelt Seal
- Sealing TypeFelt Labyrinth
- Self AligningYes
- Sensor ReadyNo
- SeriesNP
- Shaft AttachmentSet Screw Locking
- Standards MetAir Handling Noise Check
- Standoff IncludedNo
- Static Load Capacity5139 lbf
- Suitable For High Temp AppNo
- Suitable For Washdown EnvironmentNo
- TypeTwo Bolt
- Type Of BearingBall
- UPC_NO662461040690
Overview
Mfr description
NP-27 CXU PIL BLK
- With Seal Flinger
- GoldPlex-HP Grease