Specifications
Dimensions
- Bolt Center To Center Length6.1875 in
- Bolt Size0.5625 in
- Bore Diameter1.9375 in
- Housing Width1.5625 in
- Inner Ring Width2.0313 in
- Length Through Bore2.0313 in
- Overall Height4-9/16 in, 115.90 mm
- Overall Length7-7/16 in, 188.90 mm
- Overall Length Diameter7.4375 in
- Overall Width4.5625 in
- Weight5.4 lbs
Details
- Bearing Material52100 Steel/Black Oxide
- Bearing Number2-115
- Bearing TypeBall
- Bore TypeStraight
- Duty TypeStandard Duty
- Dynamic Load Capacity7889 lbf
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingUncoated
- Flange Mounting Type2-Bolt Flange
- Harmonization Code8483.20.4040
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Lubrication TypeRelubricatable
- Manufacturer Catalog Number714778
- Manufacturer Upc Number662461076521
- Max Operating Temperature220 °F
- Mounting Type2-Bolt Flange
- Number Of Mounting Holes2
- Operating Temperature Range220 °F
- Product TypeFlange-Mount Ball Bearing Units
- Replacement Bearing2-115 ATO
- Seal TypeFelt Seal
- Self AligningYes
- SeriesSFT
- Type Of BearingBall
- UPC_NO662461076521
Overview
Mfr description
SFT-31 CXU FLG
- With Seal Flinger
- GoldPlex-HP Grease