Overview
Mfr description
MP-35TC CXU PIL BLK
- Without Seal Flinger
- GoldPlex-HP Grease
Specifications
- Mounting Type2-Bolt Base
- Bore TypeStraight
- Bore Diameter2-3/16 in
- Bolt Center To Center Length6.5625 to 7.9375 in
- Base To Bore Centerline2.7500 in
- Duty TypeMedium Duty
- Locking DeviceConcentric Collar
- Seal TypeContact Seal
- Housing MaterialCast Iron
- Expansion TypeNon-Expansion Bearing (Fixed)
- Overall Height5.6250 in
- Overall Length10.2500 in
- Base Width3.1250 in
- Overall Width2.6250 in
- Finish CoatingUncoated
- Bolt Size.7500 in
- Lubrication TypeLubrication Fitting
- SeriesMP
- Replacement Bearing3-23TC ATO
- UPC_NO662461095188
- Manufacturer Catalog Number717484
- CAD Drawing
- Weight17.4 lbs
- Features & Benefits• Without Seal Flinger • GoldPlex-HP Grease
- Locking TypeConcentric Collar
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data