Motion
MSF-35TC CXU

SEALMASTER
MSF-35TC CXU

Four-Bolt Flange Ball Bearing Unit - 2-3/16 in Bore, 4-Bolt Flange, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Medium Duty, Contact Seal Seal
Mi Item #02564168
MFR #MSF-35TC CXU
Price$2,847.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
MSF-35TC CXU

Four-Bolt Flange Ball Bearing Unit - 2-3/16 in Bore, 4-Bolt Flange, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Medium Duty, Contact Seal Seal
Mi Item #02564168
MFR #MSF-35TC CXU

Mfr description
MSF-35TC CXU FLG
  • Lithium Complex Grease (Included)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,847.65/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    5.6250 in
  • Bolt Size
    0.6250 in
  • Bore Diameter  
    2-3/16 in
  • Housing Width
    1.9375 in
  • Inner Ring Width
    2.6250 in
  • Length Through Bore
    2.6250 in
  • Overall Length
    6-1/8 in, 174.60 mm
  • Overall Length Diameter  
    6.8750 in
  • Overall Width
    2-11/16 in, 68.30 mm
  • Weight
    13.3 lbs

Details

  • Bearing Material
    52100 Steel/Black Oxide
  • Bearing Number
    46104
  • Bearing Type
    Ball
  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Dynamic Load Capacity
    11789 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Flange Mounting Type
    4-Bolt Flange
  • Harmonization Code
    8483.20.4040
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog Number
    717485
  • Manufacturer Upc Number
    662461095195
  • Max Operating Temperature
    220 °F
  • Mounting Type
    4-Bolt Flange
  • Number Of Mounting Holes
    4
  • Operating Temperature Range
    250 °F
  • Product Type
    Flange-Mount Ball Bearing Units
  • Replacement Bearing
    3-23CCXL
  • Seal Type
    Contact Seal
  • Self Aligning
    Yes
  • Series
    MSF
  • Type Of Bearing
    Ball
  • UPC_NO
    662461095195
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)