Overview
Mfr description
NP-24 CXU PIL BLK
- With Seal Flinger
- GoldPlex-HP Grease
Specifications
- Mounting Type2-Bolt Base
- Bore TypeStraight
- Bore Diameter1-1/2 in
- Bolt Center To Center Length4.8750 to 5.8750 in
- Base To Bore Centerline1.9375 in
- Duty TypeStandard Duty
- Locking DeviceSet Screw
- Seal TypeFelt Seal
- Housing MaterialCast Iron
- Expansion TypeNon-Expansion Bearing (Fixed)
- Overall Height3.9375 in
- Overall Length7.2500 in
- Base Width2.1250 in
- Overall Width1.9375 in
- Finish CoatingUncoated
- Bolt Size.5000 in
- Seal MaterialFelt
- Lubrication TypeLubrication Fitting
- SeriesNP
- Replacement Bearing2-18 ATO
- UPC_NO662461103777
- Manufacturer Product Page
- Manufacturer Catalog Number718811
- CAD Drawing
- Weight5.7 lbs
- Features & Benefits• With Seal Flinger • GoldPlex-HP Grease
- Locking TypeSet Screw
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data