Specifications
Dimensions
- Base To Bore Centerline2.3750 in
- Base Width2.5000 in
- Bolt Center To Center Length6.4375 to 7.4375 in
- Bolt Size.6250 in
- Bore Diameter1-11/16 in
- Overall Height4.8125 in
- Overall Length8.8750 in
- Overall Width2.5000 in
- Weight9.5 lbs
Details
- Bore TypeStraight
- CAD Drawing
- Duty TypeMedium Duty
- Expansion TypeNon-Expansion Bearing (Fixed)
- Features & Benefits• With Seal Flinger • GoldPlex-HP Grease
- Finish CoatingUncoated
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Locking TypeDouble Setscrew Collar
- Lubrication TypeLubrication Fitting
- Manufacturer Catalog Number718862
- Mounting Type2-Bolt Base
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
- Replacement Bearing3-111D ATO
- Seal MaterialFelt
- Seal TypeFelt Seal
- SeriesMSPD
- UPC_NO662461104163
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)