Overview
Mfr description
MSFT-19 CXU FLG
- With Seal Flinger
- GoldPlex-HP Grease
Specifications
- Product TypeFlange-Mount Ball Bearing Units
- Bore Diameter
- Housing MaterialCast Iron
- Duty TypeMedium Duty
- Bolt Center To Center Length
- Locking DeviceSet Screw
- Expansion TypeNon-Expansion Bearing (Fixed)
- Seal TypeFelt Seal
- Overall Length Diameter
- Housing Width1.3438 in
- Lubrication TypeRelubricatable
- Bore TypeStraight
- Overall Width3.7500 in
- Inner Ring Width1.6875 in
- Bearing Material52100 Steel/Black Oxide
- Length Through Bore1.6875 in
- Operating Temperature Range220 °F
- Finish CoatingUncoated
- Bolt Size0.5000 in
- SeriesMSFT
- Replacement Bearing3-13 ATO
- Manufacturer Catalog Number719475
- CAD Drawing
- Weight3.4 lbs
- Type Of BearingBall
- Mounting Type2-Bolt Flange
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data