Overview
Mfr description
NP-31C CXU PIL BLK
- Without Seal Flinger
- GoldPlex-HP Grease
Specifications
- Mounting Type2-Bolt Base
- Bore TypeStraight
- Bore Diameter1-15/16 in
- Bolt Center To Center Length6.0000 to 6.5000 in
- Base To Bore Centerline2.2500 in
- Duty TypeStandard Duty
- Locking DeviceSet Screw
- Seal TypeContact Seal
- Housing MaterialCast Iron
- Expansion TypeNon-Expansion Bearing (Fixed)
- Overall Height4.5625 in
- Overall Length8.1250 in
- Base Width2.3750 in
- Overall Width2.0313 in
- Finish CoatingUncoated
- Bolt Size.6250 in
- Lubrication TypeLubrication Fitting
- SeriesNP
- Replacement Bearing2-115C ATO
- UPC_NO662461124406
- Manufacturer Catalog Number721125
- CAD Drawing
- Weight7.9 lbs
- Features & Benefits• Without Seal Flinger • GoldPlex-HP Grease
- Locking TypeSet Screw
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data