Motion
SF-39 CXU

SEALMASTER
SF-39 CXU

Four-Bolt Flange Ball Bearing Unit - 2.4375 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Felt Seal Seal
MI ITEM #02564246
MFR #SF-39 CXU
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
SF-39 CXU

Four-Bolt Flange Ball Bearing Unit - 2.4375 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Felt Seal Seal
MI ITEM #02564246
MFR #SF-39 CXU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SF-39 CXU FLG
  • Lithium Complex Grease (Included)

Specifications

  • Bearing Type
    Ball
  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Duty Type
    Standard Duty
  • Bolt Center To Center Length
  • Flange Thickness
    13/16 in;20.60 mm
  • Bearing Number
    46080
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Felt Seal
  • Overall Length Diameter
  • Housing Width
    1.9375 in
  • Lubrication Type
    Relubricatable
  • Bore Type
    Straight
  • Overall Width
    2-11/16 in, 68.30 mm
  • Inner Ring Width
    2.5625 in
  • Bearing Material
    52100 Steel/Black Oxide
  • Harmonization Code
    8483.20.4040
  • Length Through Bore
    2.5625 in
  • Operating Temperature Range
    250 °F
  • Max Operating Temperature
    220 °F
  • Finish Coating
    Uncoated
  • Bolt Size
    5/8 in
  • Series
    SF
  • Dynamic Load Capacity
    11789 lbf
  • Replacement Bearing
    2-27
  • Flange Mounting Type
    4-Bolt Flange
  • Self Aligning
    Yes
  • Manufacturer Catalog Number
    708163
  • CAD Drawing
  • Manufacturer Upc Number
    662461043158
  • UPC_NO
    662461043158
  • Weight
    11 lbs
  • Number Of Mounting Holes
    4
  • Type Of Bearing
    Ball
  • Mounting Type
    4-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text